Check Availability
  • GRAINGER APPROVED 

    38" Safety Cable

  • Item # 3MC07
  • Mfr. Model # 3MC07
38" Safety Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety Cable prevents hose whip if couplings or clamp devices accidentally separate. Max. working pressure is 200 psi for air only.
Show More Close
 

Technical Specifications

Item # 3MC07
Mfr. Model # 3MC07
UNSPSC #31151705
Catalog Page 2530
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Safety Cable
Cable Dia. 1/4"
Hose Inside Dia. 1-1/2" to 3"
Length 38"
Material Carbon Steel
Max. Working Pressure (PSI) 125
Standards OSHA, U.S. Army Corps of Engineers, Bureau of Mines
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In