Check Availability
  • GRAINGER APPROVED 

    38" Safety Cable

  • Item # 3MC04
  • Mfr. Model # 3MC04
38" Safety Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety Cable prevents hose whip if couplings or clamp devices accidentally separate.
Show More Close
 

Technical Specifications

Item # 3MC04
Mfr. Model # 3MC04
UNSPSC #31151705
Catalog Page 2530
Shipping Weight 1.1 lbs
Country of Origin Taiwan *
Item Safety Cable
Cable Dia. 1/4"
Hose Inside Dia. 1-1/2" to 3"
Length 38"
Material Carbon Steel
Max. Working Pressure (PSI) 125
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In