Check Availability
  • GRAINGER APPROVED 

    37-7/8" x 28-5/8" x 31-7/8" Polyethylene Adjustable Dish Caddy with 500 lb. Load Capacity, Gray

  • Item # 4UJH8
  • Mfr. Model # EAADCS480
37-7/8" x 28-5/8" x 31-7/8" Polyethylene Adjustable Dish Caddy with 500 lb. Load Capacity, Gray
Qty
  • Web Price
    $1,362.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vinyl-covered caddy has easy-to-adjust towers to hold different combinations of dinnerware.
Show More Close
 

Technical Specifications

Item # 4UJH8
Mfr. Model # EAADCS480
UNSPSC #52141530
Catalog Page 1446
Shipping Weight 134.0 lbs
Country of Origin USA *
Item Adjustable Dish Caddy
Load Capacity 500 lb.
Material Polyethylene
Color Gray
Overall Length 37-7/8"
Overall Width 28-5/8"
Overall Height 31-7/8"
Caster Dia. 5"
Caster Type (2) Rigid, (2) Swivel with Brake
Number of Compartments 0
Includes Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms