Check Availability
  • GRAINGER APPROVED 

    37-5/8"H x 36"W Steel Mobile Bin Cart, 1200 lb. Load Capacity, Total Number of Bins: 64

  • Item # 5LVH4
  • Mfr. Model # RSC-2436-BLP-64-210-95
37-5/8"H x 36"W Steel Mobile Bin Cart, 1200 lb. Load Capacity, Total Number of Bins: 64
Qty
  • Web Price
    $374.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel Bin Utility Carts
• Shipped assembled 1200-lb. capacity per shelf Lip height: 1-1/2" 5" polyurethane casters (2 rigid, 2 swivel) Hook-on poly bins included
Show More Close
 

Technical Specifications

Item # 5LVH4
Mfr. Model # RSC-2436-BLP-64-210-95
UNSPSC #24101501
Shipping Weight 158.0 lbs
Country of Origin Mexico *
Item Mobile Bin Cart
Total Number of Bins 64
Overall Height 37-5/8"
Overall Depth 24"
Overall Width 36"
Cart Color Gray
Caster Type (2) Rigid, (2) Swivel
Caster Material Polyurethane
Caster Dia. 5"
Cart Material Steel
Finish Powder Coated
Load Capacity 1200 lb.
Number of Shelves 2
Capacity per Shelf 1200 lb.
Includes (64) Hook-On Poly Bins, 4 x 5 x 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In