Check Availability
  • GRAINGER APPROVED 

    36mm 304 Stainless Steel Helical Insert, M24 x 3 Internal Thread; PK1

  • Item # 5XAG4
  • Mfr. Model # 3520-24.00X1.5DSL
36mm 304 Stainless Steel Helical Insert, M24 x 3 Internal Thread; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XAG4
Mfr. Model # 3520-24.00X1.5DSL
UNSPSC #31162802
Catalog Page 2141
Shipping Weight 0.08 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size M24 x 3
Thread Type Metric Coarse
Thread Direction Right Hand
Length 36mm
Free Coil Dia. 29.00mm
Tap Sizes M24 x 3.00
Drill Size 25.0mm
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In