Check Availability
  • GRAINGER APPROVED 

    Indoor Acrylic Quarter Dome Mirror, 90° Viewing Angle, 36" Dia., Wall/Ceiling Mountable

  • Item # 2GVX3
  • Mfr. Model # ONV-SR-90-36-PB
Indoor Acrylic Quarter Dome Mirror, 90° Viewing Angle, 36" Dia., Wall/Ceiling Mountable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Quarter-dome mirror provides a 90° view at internal corners to help direct traffic and monitor hidden areas. Mounting hardware is included. Every 1" dia. of mirror provides 1 ft. viewing distance.
Show More Close
 

Technical Specifications

Item # 2GVX3
Mfr. Model # ONV-SR-90-36-PB
UNSPSC #46171609
Shipping Weight 5.36 lbs
Country of Origin Canada *
Dome Mirror Style Quarter Dome
Viewing Angle 90 Degrees
Diameter 36"
Lens Material Acrylic
Mounting Location Wall/Ceiling
Mirror Environment Indoor
Mounting Hardware Included Yes
Dome Height 15"
Approx. Viewing Distance 760 sq. ft.
Backing Plastic
Rim Type Vinyl Coated Aluminum
Includes Mounting Hardware
Item Quarter Dome Mirror
Safety Mirror Item Quarter Dome Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.