Check Availability
  • GRAINGER APPROVED 

    36" Removable Steel Bollard with 4-1/2" Outside Dia., Yellow

  • Item # 45XC59
  • Mfr. Model # BOL-RF-36-4.5
36" Removable Steel Bollard with 4-1/2" Outside Dia., Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45XC59
Mfr. Model # BOL-RF-36-4.5
UNSPSC #46151505
Shipping Weight 13.0 lbs
Country of Origin USA *
Bollard Item Bollard
Bollard Function Removable
Mounting Surface Hard Surface
Bollard Color Yellow
Overall Height 36"
Bollard Material Steel
Cap Shape Dome
Lighted No
Locking System None
Outside Dia. 4-1/2"
Overall Length 10-1/4"
Finished Height 36"
Net Weight 31 lb.
Impact Resistance 4000 lb. @ 4 mph
Finish Powder Coated
Bollard Shape Round
Mounting Plate Dimensions 10-1/4" x 10-1/2"
Number of Mounting Holes 4
Includes (1) Surface Mounting Bracket
Bollard Striping Yes
Bollard Striping Color Black
Mounting Hole Dia. 9/16"
* This product's country of origin is subject to change

Welcome Sign In