Check Availability
  • GRAINGER APPROVED 

    36"L x 24"W x 60"H Gray Open Stock Cart, 800 lb. Load Capacity, Number of Shelves: 5

  • Item # 9MK54
  • Mfr. Model # ST9003
36"L x 24"W x 60"H Gray Open Stock Cart, 800 lb. Load Capacity, Number of Shelves: 5
Qty
  • Web Price
    $644.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MK54
Mfr. Model # ST9003
UNSPSC #24101501
Shipping Weight 128.0 lbs
Country of Origin USA *
Item Open Stock Cart
Load Capacity 800 lb.
Number of Shelves 5
Overall Length 36"
Overall Width 24"
Overall Height 60"
Caster Type (2) Swivel, (2) Rigid
Finish Enamel
Caster Material Polypropylene
Caster Dia. 5"
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms