Check Availability
  • GRAINGER APPROVED 

    36"L Forklift Forks, 3000 lb. Load Capacity

  • Item # 19ND73
  • Mfr. Model # 16TA27607
36"L Forklift Forks, 3000 lb. Load Capacity
Qty
  • Web Price
    $448.47 / pair
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ND73
Mfr. Model # 16TA27607
UNSPSC #24101629
Catalog Page 1183
Shipping Weight 180.0 lbs
Country of Origin China *
Item Forklift Forks
Fork Length 36"
Fork Width 4"
Fork Thickness 1-3/8"
Load Capacity 3000 lb.
Standards ITA Class 2
* This product's country of origin is subject to change

Compliance and Restrictions