Check Availability
  • GRAINGER APPROVED 

    36-7/16"L x 17-1/2"W x 40-3/4"H Wire-Sided Platform Truck, 90 lb. Load Capacity

  • Item # 3HGF7
  • Mfr. Model # WIRE-S
36-7/16"L x 17-1/2"W x 40-3/4"H Wire-Sided Platform Truck, 90 lb. Load Capacity Wire-Sided Platform Truck,36-7/16 In. L Wire-Sided Platform Truck,36-7/16 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HGF7
Mfr. Model # WIRE-S
UNSPSC #24101504
Shipping Weight 66.0 lbs
Country of Origin China *
Item Wire-Sided Platform Truck
Overall Length 36-7/16"
Overall Width 17-1/2"
Overall Height 40-3/4"
Load Capacity 90 lb.
Deck Height 9-3/16"
Deck Width 17-1/2"
Deck Length 38"
Top Basket Length 25-1/2"
Top Basket Width 19"
Top Basket Height 7"
Bottom Basket Length 26-1/2"
Bottom Basket Width 17-1/2"
Bottom Basket Height 3/4"
Caster Wheel Dia. 6"
Caster Wheel Type (4) Swivel
Material Steel
Color Silver
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms