Check Availability
  • GRAINGER APPROVED 

    36-3/4"L x 18"W x 39"H Powder Coated Steel Wire Utility Cart, 600 lb. Load Capacity

  • Item # 2HDN6
  • Mfr. Model # 2HDN6
36-3/4"L x 18"W x 39"H Powder Coated Steel Wire Utility Cart, 600 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HDN6
Mfr. Model # 2HDN6
UNSPSC #24101501
Catalog Page 1155
Shipping Weight 39.79 lbs
Country of Origin China *
Item Wire Utility Cart
Shelf Width 18"
Shelf Length 36"
Overall Length 36-3/4"
Overall Width 18"
Overall Height 39"
Material Steel
Color Black
Finish Powder Coated
Number of Shelves 2
Lip Height 1/4"
Adjustable Increments 1"
Load Capacity 600 lb.
Caster Type (4) Swivel
Caster Lock (2) Brakes
Caster Dia. 5"
Caster Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms