Check Availability
  • GRAINGER APPROVED 

    3500 ft. Polyolefin Heat Activated Shrink Film; Roll Width: 22", Thickness: 0.75 mil

  • Item # 5URU5
  • Mfr. Model # 5URU5
3500 ft. Polyolefin Heat Activated Shrink Film; Roll Width: 22", Thickness: 0.75 mil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shrink Film
Centerfold PVC and polyolefin film forms skintight protective wrap over packages. Economical for manual applications. Polyolefin wrap is approved for direct food contact.
Heat-Activated Shrink Film, Tubing, Bags, and Wrap
• Clear PVC has maximum shrink of 40% Use heat guns or shrink tunnels to apply heat
Show More Close
 

Technical Specifications

Item # 5URU5
Mfr. Model # 5URU5
UNSPSC #24141502
Catalog Page 1417
Shipping Weight 52.2 lbs
Country of Origin China *
Item Heat Activated Shrink Film
Material Polyolefin
Roll Length 3500 ft.
Roll Width 22"
Thickness 0.75 mil
Style Centerfold
Color Clear
Max. Shrink 40%TD, 40% MD
For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms