Check Availability
3500 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 1000 lb.
  • GRAINGER APPROVED 

    3500 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 1000 lb.

  • Item # 16P048
  • Mfr. Model # 16P048
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness, and increase joint efficiency. Polypropylene strapping can be sealed with strapping seals, heat welds, or friction welds. High break-strength strapping should be used with larger and heavier loads. Features high elongation and recovery. Recyclable.
Show More Close
 

Technical Specifications

Item # 16P048
Mfr. Model # 16P048
UNSPSC #31151904
Catalog Page 1420
Shipping Weight 25.55 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 5/8"
Length 3500 ft.
Thickness 32 mil
Coil Width 6"
Core Dia. 16"
Break Strength 1000 lb.
Color Black
Application Hand Grade
For Use With Manual, Electric or Pneumatic Tools

* This product's country of origin is subject to change

Compliance and Restrictions