Check Availability
  • GRAINGER APPROVED 

    350 kcmil One-Hole Lug Compression Connector, Straight Barrel, Red

  • Item # 24D009
  • Mfr. Model # 24D009
350 kcmil One-Hole Lug Compression Connector, Straight Barrel, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features high-conductivity copper construction.
Show More Close
 

Technical Specifications

Item # 24D009
Mfr. Model # 24D009
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.256 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 350 kcmil
Tongue Style Standard
Color Code Red
Die Code 71
Length 3.60"
Barrel Length Long
Material Copper
Stud Size 3/8"
Hole Center to End 0.500"
Width 1.36"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions