Check Availability
  • GRAINGER APPROVED 

    34" x 30-1/4" x 55-1/2" Steel Shop Desk, Beige

  • Item # 4TX91
  • Mfr. Model # 4TX91
34" x 30-1/4" x 55-1/2" Steel Shop Desk, Beige
Qty
  • Web Price
    $526.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TX91
Mfr. Model # 4TX91
UNSPSC #56101703
Catalog Page 1326
Shipping Weight 106.0 lbs
Country of Origin China *
Item Shop Desk
Overall Width 34"
Overall Height 55-1/2"
Overall Depth 30-1/4"
Writing Surface Height 42"
Shop Desk Style Open
Mobile/Stationary Stationary
No. of Drawers 1
Number of Doors 0
Series Premier
Number of Shelves 1
Keyboard Shelf No
Color Beige
Material Steel
Writing Surface Slope 6 Degrees
Handle Locking Recessed
Assembly Unassembled
Includes Dual Riser, Leg Levelers and Legs with Rolled Edges for Strength and Rigidity, Lower Shelf for Convenient Footrest or Extra Storage Space
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms