Check Availability
  • GRAINGER APPROVED 

    Ear Plugs, Corded, 33dB, PK10

  • Item # 8URW2
  • Mfr. Model # MAX6
Ear Plugs, Corded, 33dB, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These self-adjusting foam earplugs can be easily rolled down for comfortable insertion and wear. The cord helps you keep track of your earplugs and prevent loss.
Show More Close
 

Technical Specifications

Item # 8URW2
Mfr. Model # MAX6
UNSPSC #46181901
Shipping Weight 0.01 lbs
Country of Origin Not Available *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 33dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Orange, Red
Ear Plug Material Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Blue
Cord Color Blue
Pairs Per Package 10
Ear Plug Packaging Bulk Bag, Unwrapped
Series Max(R)
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms