This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Indoor Acrylic Quarter Dome Mirror, 90° Viewing Angle, 32" Dia., Wall/Ceiling Mountable

  • Item # 5NAK8
  • Mfr. Model # ONV-90-32F-SBRW
Indoor Acrylic Quarter Dome Mirror, 90° Viewing Angle, 32" Dia., Wall/Ceiling Mountable

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5NAK8
Mfr. Model # ONV-90-32F-SBRW
UNSPSC #46171609
Shipping Weight 5.0 lbs
Country of Origin USA *
Dome Mirror Style Quarter Dome
Viewing Angle 90 Degrees
Diameter 32"
Lens Material Acrylic
Mounting Location Wall/Ceiling
Mirror Environment Indoor
Mounting Hardware Included Yes
Dome Height 14"
Approx. Viewing Distance 90 sq. ft.
Backing No Back
Rim Type Acrylic
Includes Mounting Hardware
Item Quarter Dome Mirror
Safety Mirror Item Quarter Dome Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.