Check Availability
32"-dia. Acrylic 90° Quarter Dome Mirror with 90 sq. ft. Approx. Viewing Distance
  • GRAINGER APPROVED 

    32"-dia. Acrylic 90° Quarter Dome Mirror with 90 sq. ft. Approx. Viewing Distance

  • Item # 3LZT2
  • Mfr. Model # ONV-SR-90-32F
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3LZT2
Mfr. Model # ONV-SR-90-32F
UNSPSC #46171609
Shipping Weight 3.81 lbs
Country of Origin USA *
Dome Mirror Style Quarter Dome
Viewing Angle 90 Degrees
Diameter 32"
Lens Material Acrylic
Mounting Location Wall/Ceiling
Mirror Environment Indoor
Mounting Hardware Included Yes
Dome Height 14"
Approx. Viewing Distance 90 sq. ft.
Backing No Back
Rim Type Acrylic
Includes Mounting Hardware
Item Quarter Dome Mirror
Safety Mirror Item Quarter Dome Mirror

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.