Check Availability
  • GRAINGER APPROVED 

    32.8 ft. Power Cord, 18/2

  • Item # 32V224
  • Mfr. Model # 32V224
32.8 ft. Power Cord, 18/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power cord, or jumper cord, makes connections between your tools and power distribution equipment.
Show More Close
 

Technical Specifications

Item # 32V224
Mfr. Model # 32V224
UNSPSC #39121004
Shipping Weight 0.73 lbs
Country of Origin China *
Item Power Cord
Gauge/Conductor - Wire and Cable 18/2
Jacket Material - Wire and Cable Rubber
Jacket Color Black
Cord Length 32.8 ft.
NEMA Plug Configuration 2.35MM
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.