Check Availability
  • GRAINGER APPROVED 

    32-1/2" x 18-1/2" x 39" Aluminum Bussing Cart with 350 lb. Load Capacity, Silver

  • Item # 14G277
  • Mfr. Model # NS745
32-1/2" x 18-1/2" x 39" Aluminum Bussing Cart with 350 lb. Load Capacity, Silver
Qty
  • Web Price
    $659.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy mobile utility cart is NSF Certified and suited for foodservice tasks such as serving, bussing, and general utility. The three shelves have lips to help contain spills and keep products from sliding off. The bussing cart is equipped with four 5" swivel casters. It carries a lifetime guarantee against rust and corrosion and a 5-yr. guarantee against defects in workmanship and materials.
Show More Close
 

Technical Specifications

Item # 14G277
Mfr. Model # NS745
UNSPSC #24101501
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Bussing Cart
Load Capacity 350 lb.
Material Aluminum
Color Silver
Overall Length 32-1/2"
Overall Width 18-1/2"
Overall Height 39"
Number of Shelves 3
Caster Dia. 5"
Caster Type (2) Swivel, (2) Swivel with Brake
Distance Between Shelves 13"
Shelf Length 28-3/4"
Shelf Width 18-1/2"
Handle Included Yes
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms