Check Availability
  • GRAINGER APPROVED 

    316 Stainless Steel Threaded Outlet, FNPT, 1-1/4" Pipe Size - Pipe Fitting

  • Item # 4HWF8
  • Mfr. Model # S4536TO012
316 Stainless Steel Threaded Outlet, FNPT, 1-1/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use for making side connections to pipe. Forged construction. Suitable for use with with Schedule 40 or 80 stainless steel pipe, in applications with air, water, natural gas, and steam.
Show More Close
 

Technical Specifications

Item # 4HWF8
Mfr. Model # S4536TO012
UNSPSC #40142411
Catalog Page 2780
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Threaded Outlet
Pipe Fitting Material 316 Stainless Steel
Fitting Schedule/Class Class 3000
Pipe Size - Pipe Fitting 1-1/4"
Fitting Connection Type FNPT
Max. Pressure 3000 psi
Max. Steam Pressure 2810 psi@350 Degrees F
Outside Dia. 2-9/16"
Standards MSS SP-97
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In