Check Availability
  • GRAINGER APPROVED 

    316 Stainless Steel Grating Clip; PK100

  • Item # 1VCD8
  • Mfr. Model # i-60-1 1/2
316 Stainless Steel Grating Clip; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VCD8
Mfr. Model # i-60-1 1/2
UNSPSC #30103202
Shipping Weight 7.1 lbs
Country of Origin USA *
Item Grating Clip
Type Saddle Clip
Material 316 Stainless Steel
Fits Bearing Bar Height 1-1/2 to 2"
Fits Bearing Bar Spacing 3/4 to 1"
Fits Grating Opening Size 3/4 to 1"
Meets/Exceeds ASTM B-695
Application Fastens Grating
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms