Check Availability
  • GRAINGER APPROVED 

    316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1/4" Pipe Size

  • Item # 3CFU8
  • Mfr. Model # G-S3P1K-25
316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Handle can be locked in an open or closed position. Blowoutproof stem. Vacuum service to 29" Hg. Suitable for use with hydraulics, vacuum, chemicals, oil, gas, and low-pressure steam in corrosive environments.
Show More Close
 

Technical Specifications

Item # 3CFU8
Mfr. Model # G-S3P1K-25
UNSPSC #40141607
Catalog Page 2869
Shipping Weight 0.573 lbs
Country of Origin China *
Item Ball Valve
Body Material 316 Stainless Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 1/4"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 1000 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range 0 Degrees to 400 Degrees F
Ball Material 316 Stainless Steel
Seat Material RPTFE
Stem Type Self-Adjusting
Handle Type Locking Lever
Handle Material 304 Stainless Steel
Stem Material 316 Stainless Steel
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards ASTM A351 CF8M
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms