Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Threaded Outlet, FNPT, 1/4" Pipe Size - Pipe Fitting

  • Item # 4HWE4
  • Mfr. Model # S4534TO002
304 Stainless Steel Threaded Outlet, FNPT, 1/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use for making side connections to pipe. Forged construction. Suitable for use with with Schedule 40 or 80 stainless steel pipe, in applications with air, water, natural gas, and steam.
Show More Close
 

Technical Specifications

Item # 4HWE4
Mfr. Model # S4534TO002
UNSPSC #40142411
Catalog Page 2781
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Threaded Outlet
Pipe Fitting Material 304 Stainless Steel
Fitting Schedule/Class Class 3000
Pipe Size - Pipe Fitting 1/4"
Fitting Connection Type FNPT
Max. Pressure 2570 psi@100 Degrees F
Max. Steam Pressure 1965 psi@350 Degrees F
Outside Dia. 1"
Standards MSS SP-97
* This product's country of origin is subject to change

Compliance and Restrictions