Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Socket Weld Flange, Welded, 3" Pipe Size - Pipe Fitting

  • Item # 4HWX9
  • Mfr. Model # 4HWX9
304 Stainless Steel Socket Weld Flange, Welded, 3" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 304 stainless steel for very good corrosion resistance, this GRAINGER APPROVED socket weld flange is similar to a slip-on flange, but a lip supports the pipe while welding. Model is counter-bored to accept the pipe before being fillet welded. Flange and pipe bore are the same to help enhance flow characteristics. Flange is suitable for use with air, water, oil, natural gas, and steam.
Show More Close
 

Technical Specifications

Item # 4HWX9
Mfr. Model # 4HWX9
UNSPSC #40142409
Catalog Page 2778
Shipping Weight 8.68 lbs
Country of Origin China *
Item Socket Weld Flange
Pipe Fitting Material 304 Stainless Steel
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 3"
Fitting Connection Type Welded
Max. Pressure 150 psi
Outside Dia. 7-1/2"
Number of Holes 4
Temp. Range -60 Degrees to 450 Degrees F
Standards ANSI B16.5, ASTM A182
* This product's country of origin is subject to change

Compliance and Restrictions