Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, M18 x 2.5 Size, 27mm Length

  • Item # 5UUU8
  • Mfr. Model # 3520-18.00K
304 Stainless Steel Helical Thread Repair Kit, M18 x 2.5 Size, 27mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUU8
Mfr. Model # 3520-18.00K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 1.46 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type Without Drill Bit, Free Running
Material 304 Stainless Steel
Size M18 x 2.5
Length 27mm
Thread Type Metric Coarse
Number of Pieces 5
Application For Metal
Includes Inserts (10) Each: M18x2.5x27mm, (1) Each: HSS STI Tap, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close