Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, M16 x 2.0 Size, 24mm Length

  • Item # 5UUU7
  • Mfr. Model # 3520-16.00K
  • (1)
304 Stainless Steel Helical Thread Repair Kit, M16 x 2.0 Size, 24mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUU7
Mfr. Model # 3520-16.00K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 1.28 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type Without Drill Bit, Free Running
Material 304 Stainless Steel
Size M16 x 2.0
Length 24mm
Thread Type Metric Coarse
Number of Pieces 10
Application For Metal
Includes Inserts (10) Each: M16x2.0x24mm, (1) Each: HSS STI Tap, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close