Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, M14 x 1.5 Size, 21mm Length

  • Item # 5UUU5
  • Mfr. Model # 3521-14.00K
304 Stainless Steel Helical Thread Repair Kit, M14 x 1.5 Size, 21mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUU5
Mfr. Model # 3521-14.00K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type Without Drill Bit, Free Running
Material 304 Stainless Steel
Size M14 x 1.5
Length 21mm
Thread Type Metric Fine
Number of Pieces 10
Application For Metal
Includes Inserts (10) Each: M14x1.5x21mm, (1) Each: HSS STI Tap, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close