Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, M8 x 1.0 Size, 12mm Length

  • Item # 5UUT7
  • Mfr. Model # 3521-8.00K
304 Stainless Steel Helical Thread Repair Kit, M8 x 1.0 Size, 12mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUT7
Mfr. Model # 3521-8.00K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size M8 x 1.0
Length 12mm
Thread Type Metric Fine
Number of Pieces 20
Application For Metal
Includes Inserts (20) Each: M8x1.0x12mm, (1) Each: HSS STI Tap, Installation Tool, 21/64" HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close