Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, M5 x 0.8 Size, 7.5mm Length

  • Item # 5UUT5
  • Mfr. Model # 3520-5.00K
304 Stainless Steel Helical Thread Repair Kit, M5 x 0.8 Size, 7.5mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUT5
Mfr. Model # 3520-5.00K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size M5 x 0.8
Length 7.5mm
Thread Type Metric Coarse
Number of Pieces 20
Application For Metal
Includes Inserts (20) Each: M5x0.8x7.5mm, (1) Each: HSS STI Tap, Installation Tool, #6 HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close