Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, M4 x 0.7 Size, 6mm Length

  • Item # 5UUT4
  • Mfr. Model # 3520-4.00K
304 Stainless Steel Helical Thread Repair Kit, M4 x 0.7 Size, 6mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUT4
Mfr. Model # 3520-4.00K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size M4 x 0.7
Length 6mm
Thread Type Metric Coarse
Number of Pieces 20
Application For Metal
Includes Inserts (20) Each: M4x0.7x6mm, (1) Each: HSS STI Tap, Installation Tool, #19 HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close