Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, M2.5 x 0.45 Size, 3.75mm Length

  • Item # 5UUT2
  • Mfr. Model # 3520-2.50K
304 Stainless Steel Helical Thread Repair Kit, M2.5 x 0.45 Size, 3.75mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUT2
Mfr. Model # 3520-2.50K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size M2.5 x 0.45
Length 3.75mm
Thread Type Metric Coarse
Number of Pieces 20
Application For Metal
Includes Inserts (20) Each: M2.5x0.45x3.75mm, (1) Each: HSS STI Tap, Installation Tool, #37 HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions