Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 1/2-14 Size, 0.750" Length

  • Item # 5UUT1
  • Mfr. Model # 3552-1/2K
304 Stainless Steel Helical Thread Repair Kit, 1/2-14 Size, 0.750" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUT1
Mfr. Model # 3552-1/2K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type Without Drill Bit, Free Running
Material 304 Stainless Steel
Size 1/2-14
Length 0.750"
Thread Type NPT
Number of Pieces 10
Application For Metal
Includes Inserts (10) Each: 1/2-14x0.750", (1) Each: STI Tap, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close