Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 3/8-18 Size, 0.563" Length

  • Item # 5UUT0
  • Mfr. Model # 3552-3/8K
304 Stainless Steel Helical Thread Repair Kit, 3/8-18 Size, 0.563" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUT0
Mfr. Model # 3552-3/8K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 1.49 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type Without Drill Bit, Free Running
Material 304 Stainless Steel
Size 3/8-18
Length 0.563"
Thread Type NPT
Number of Pieces 10
Application For Metal
Includes Inserts (10) Each: 3/8-18x0.563", (1) Each: STI Tap, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close