Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 1-14 Size, 1.500" Length

  • Item # 5UUR4
  • Mfr. Model # 3535-1K
304 Stainless Steel Helical Thread Repair Kit, 1-14 Size, 1.500" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUR4
Mfr. Model # 3535-1K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type Without Drill Bit, Free Running
Material 304 Stainless Steel
Size 1-14
Length 1.500"
Thread Type UNF
Number of Pieces 4
Application For Metal
Includes Inserts (10) Each: 1-14x1.500", (1) Each: STI Tap, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close