Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 7/16-20 Size, 0.656" Length

  • Item # 5UUP7
  • Mfr. Model # 3534-7/16K
304 Stainless Steel Helical Thread Repair Kit, 7/16-20 Size, 0.656" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUP7
Mfr. Model # 3534-7/16K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size 7/16-20
Length 0.656"
Thread Type UNF
Number of Pieces 10
Application For Metal
Includes Inserts (10) Each: 7/16-20x0.657", (1) Each: HSS STI Tap, Installation Tool, 29/64" HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close