Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 1-1/2-6 Size, 2.250" Length

  • Item # 5UUN4
  • Mfr. Model # 3532-1.1/2K
304 Stainless Steel Helical Thread Repair Kit, 1-1/2-6 Size, 2.250" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUN4
Mfr. Model # 3532-1.1/2K
UNSPSC #27112810
Catalog Page 2138
Shipping Weight 6.67 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type Without Drill Bit, Free Running
Material 304 Stainless Steel
Size 1-1/2-6
Length 2.250"
Thread Type UNC
Number of Pieces 5
Application For Metal
Includes Inserts (5) Each: 1-1/2-6x2.250", (1) Each: STI Tap, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In