Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 3/4-10 Size, 1.125" Length

  • Item # 5UUL9
  • Mfr. Model # 3532-3/4K
304 Stainless Steel Helical Thread Repair Kit, 3/4-10 Size, 1.125" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUL9
Mfr. Model # 3532-3/4K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 1.49 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type Without Drill Bit, Free Running
Material 304 Stainless Steel
Size 3/4-10
Length 1.125"
Thread Type UNC
Number of Pieces 5
Application For Metal
Includes Inserts (10) Each: 3/4-10x1.125", (1) Each STI Tap, Installation Tool, And
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close