Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 5/8-11 Size, 0.938" Length

  • Item # 5UUL8
  • Mfr. Model # 3532-5/8K
304 Stainless Steel Helical Thread Repair Kit, 5/8-11 Size, 0.938" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUL8
Mfr. Model # 3532-5/8K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type Without Drill Bit, Free Running
Material 304 Stainless Steel
Size 5/8-11
Length 0.938"
Thread Type UNC
Number of Pieces 10
Application For Metal
Includes Inserts (10) Each: 5/8-11x0.938", (1) Each: STI Tap, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close