Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 3/8-16 Size, 0.563" Length

  • Item # 5UUL4
  • Mfr. Model # 3532-3/8K
  • (1)
304 Stainless Steel Helical Thread Repair Kit, 3/8-16 Size, 0.563" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUL4
Mfr. Model # 3532-3/8K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 0.71 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size 3/8-16
Length 0.563"
Thread Type UNC
Number of Pieces 15
Application For Metal
Includes Inserts (15) Each: 3/8-16x0.563", (1) Each: HSS STI Tap, Installation Tool, 25/64" HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close