Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 5/16-18 Size, 0.469" Length

  • Item # 5UUL3
  • Mfr. Model # 3532-5/16K
304 Stainless Steel Helical Thread Repair Kit, 5/16-18 Size, 0.469" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUL3
Mfr. Model # 3532-5/16K
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size 5/16-18
Length 0.469"
Thread Type UNC
Number of Pieces 20
Application For Metal
Includes Inserts (20) Each: 5/16-18x0.468", (1) Each: HSS STI Tap, Installation Tool, 21/64" HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close