Check Availability
  • Thread Insert Kits
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 10-24 Size, 0.285" Length

  • Item # 5UUL0
  • Mfr. Model # 3532-10GK
304 Stainless Steel Helical Thread Repair Kit, 10-24 Size, 0.285" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUL0
Mfr. Model # 3532-10GK
UNSPSC #27112810
Catalog Page 2138
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size 10-24
Length 0.285"
Thread Type UNC
Number of Pieces 20
Application For Metal
Includes Inserts (20) Each: 10-24x0.285", (1) Each: HSS STI Tap, Installation Tool, #7 HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In