Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 6-32 Size, 0.207" Length

  • Item # 5UUK8
  • Mfr. Model # 3532-6GK
304 Stainless Steel Helical Thread Repair Kit, 6-32 Size, 0.207" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUK8
Mfr. Model # 3532-6GK
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size 6-32
Length 0.207"
Thread Type UNC
Number of Pieces 20
Application For Metal
Includes Inserts (20) Each: 6-32x0.207", (1) Each: HSS STI Tap, Installation Tool, #25 HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close