Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 2-56 Size, 0.129" Length

  • Item # 5UUK4
  • Mfr. Model # 3532-2GK
304 Stainless Steel Helical Thread Repair Kit, 2-56 Size, 0.129" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUK4
Mfr. Model # 3532-2GK
UNSPSC #27112810
Catalog Page 2136
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size 2-56
Length 0.129"
Thread Type UNC
Number of Pieces 20
Application For Metal
Includes (20) Each: 2-56x0.129" (1) Each: HSS STI Tap, Installation Tool, 3/32" HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close