Check Availability
  • Ducting Hose Accessories
  • GRAINGER APPROVED 

    304 Stainless Steel Ducting Hose Connector

  • Item # 2TA38
  • Mfr. Model # 0140-1000-0001
304 Stainless Steel Ducting Hose Connector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Duct connector permanently or temporarily connects hoses to create longer lengths. Made from 304 stainless steel.
Show More Close
 

Technical Specifications

Item # 2TA38
Mfr. Model # 0140-1000-0001
UNSPSC #40101506
Catalog Page 2540
Shipping Weight 1.28 lbs
Country of Origin USA *
Item Ducting Hose Connector
Material 304 Stainless Steel
Outside Dia. (In.) 10
Length (In.) 4
For Use With 10" Ducting Hose
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In