Check Availability
  • GRAINGER APPROVED 

    304 Stainless Steel Channel Washer, Stainless Steel Finish

  • Item # 2HAN7
  • Mfr. Model # V500 1/4SS
304 Stainless Steel Channel Washer, Stainless Steel Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Channel washer has been redesigned, so that it can fit channels that are 1-1/2 in. and 1-5/8 in.
Show More Close
 

Technical Specifications

Item # 2HAN7
Mfr. Model # V500 1/4SS
UNSPSC #31161812
Shipping Weight 4.5 lbs
Country of Origin Taiwan *
Item Channel Washer
For Use With 1-1/2" or 1-5/8" Strut Channels
Conduit Size 1/4"
Length 1-5/8 ft.
Width 1-5/8"
Depth 1/4"
Thickness 1/4"
Material 304 Stainless Steel
Finish Stainless Steel
Color Silver
Includes 1/4" Bolt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In