Check Availability
  • GRAINGER APPROVED 

    3000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 700 lb.

  • Item # 2CXH6
  • Mfr. Model # 2CXH6
3000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 700 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use for applications ranging from lightweight hand-applied strapping to heavy-duty strapping for use with power tools.

Note: Ideal for use with No. 2CXP5 serrated strapping seals and No. 2CXN7 plastic strapping combination tool, both sold separately.
Show More Close
 

Technical Specifications

Item # 2CXH6
Mfr. Model # 2CXH6
UNSPSC #31151904
Catalog Page 1420
Shipping Weight 17.75 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 5/8"
Length 3000 ft.
Thickness 25 mil
Coil Width 3"
Core Dia. 16"
Break Strength 700 lb.
Color Black
Application Hand Grade
For Use With HSS-5A Serrated Seals and PAC500HD Manual Combination Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms