Check Availability
  • GRAINGER APPROVED 

    300 gal. Liquid Storage Tank, White

  • Item # 9MDM6
  • Mfr. Model # T-0300-059
300 gal. Liquid Storage Tank, White
Qty
  • Web Price
    $471.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MDM6
Mfr. Model # T-0300-059
UNSPSC #24111803
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Liquid Storage Tank
Capacity 300 gal.
Width 43"
Depth 43"
Height 59"
Diameter 43"
Fill Opening Size 6"
Drain Opening 1-1/2"
Material Medium Density Polyethylene
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In