Check Availability
  • GRAINGER APPROVED 

    300 ft. Red Water Discharge Hose, 125 psi

  • Item # 45DT82
  • Mfr. Model # 45DT82
300 ft. Red Water Discharge Hose, 125 psi
Qty
  • Web Price
    $752.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty water discharge hose is lay flat to ease storage and resists mildew and rot.

• Synthetic fabric reinforcement adds durability
• Fittings not included
Show More Close
 

Technical Specifications

Item # 45DT82
Mfr. Model # 45DT82
UNSPSC #40142008
Catalog Page 2626
Shipping Weight 115.0 lbs
Country of Origin China *
Item Water Discharge Hose
Inside Dia. 2-1/2"
Length 300 ft.
Color Red
Max. Temp. 150 Degrees F
Outside Dia. 2.75"
Tube Material PVC
Reinforcement Synthetic Fabric
Max. Pressure 125 psi
* This product's country of origin is subject to change

Compliance and Restrictions