Check Availability
  • GRAINGER APPROVED 

    300 ft. Blue Water Discharge Hose, 70 psi

  • Item # 45DT78
  • Mfr. Model # 45DT78
300 ft. Blue Water Discharge Hose, 70 psi
Qty
  • Web Price
    $521.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy duty GRAINGER APPROVED water discharge hose is lay flat to ease storage and resists mildew and rot.

• Synthetic fabric reinforcement adds durability
• Fittings not included
Show More Close
 

Technical Specifications

Item # 45DT78
Mfr. Model # 45DT78
UNSPSC #40142008
Catalog Page 2626
Shipping Weight 110.0 lbs
Country of Origin China *
Item Water Discharge Hose
Inside Dia. 3"
Length 300 ft.
Color Blue
Max. Temp. 150 Degrees F
Outside Dia. 3.2"
Tube Material PVC
Reinforcement Synthetic Fabric
Max. Pressure 70 psi
* This product's country of origin is subject to change

Compliance and Restrictions